Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190012

MPN #: DX500061

Dinex DX500061 - Fenwick Insulated Mug, 8 Oz., 48/Cs, Cranberry

Product Description
Dinex Fenwick Insulated. Mug, 8 Oz., 48/Cs, Cranberry, DX500061

Features:
  • For Hot Or Cold Beverages
  • Dinex Insulated Ware Features A Double Wall, Ozone-Safe Insulation
  • Heavy-Duty Handle Allows Secure, Three Finger Holding With Thumb Rest
  • Available In Five Popular Colors Including Sage, Latte, Onyx, Midnight Blue And Cranberry
  • Not Recommended For Microwave; Does Not Stack
PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/2 in
Depth14-1/2 in
Height9 in

Product Details

Capacity8 oz
MaterialUrethane Foam
Package Quantity1
DescriptionFenwick Insulated Mug
ColorRed
Manufacturers Part NumberDX500061
BrandDinex