Serving Bowls
Shape
Brand
Type
Package Quantity
Length
Width
Material
Height
Capacity
Color
Price
Capacity
8 oz
Color
Clear
Width
10-1/4 in
Height
12-1/2 in
Capacity
8 oz
Color
Blue
Width
15-1/4 in
Height
11-1/2 in
Color
Clear
Width
10 in
Height
3 in
Package Quantity
48
Color
Clear
Width
7 in
Height
3 in
Package Quantity
48
Package Quantity
24
Color
Black
Width
9-2/5 in
Height
13-1/4 in
Package Quantity
1
Color
Red
Width
14-1/4 in
Height
10-3/4 in
Package Quantity
1
Capacity
9 oz
Color
Green
Width
17-1/2 in
Height
10-1/4 in
Color
Brown
Width
14-1/4 in
Height
10-3/4 in
Package Quantity
1
Capacity
9 oz
Color
Blue
Width
19 in
Height
10 in
Capacity
9 oz
Color
Brown
Width
17-1/2 in
Height
10-1/4 in
Capacity
13 oz
Color
Clear
Width
12-1/2 in
Height
8-3/8 in
Color
Brown
Width
14-1/4 in
Height
10-3/4 in
Package Quantity
1
Capacity
9 oz
Color
Black
Width
17-1/2 in
Height
10-1/4 in
Color
Red
Width
14-1/4 in
Height
10-3/4 in
Package Quantity
1
Capacity
5 oz
Color
Clear
Width
17 in
Height
8-1/3 in
Color
Clear
Width
8 in
Height
4-1/2 in
Package Quantity
1
Color
Clear
Width
14 in
Height
9-1/2 in
Package Quantity
1
Color
Clear
Width
16 in
Height
10-1/2 in
Package Quantity
1
Color
Brown
Width
14-1/4 in
Height
10-3/4 in
Package Quantity
1
Capacity
3 Qt. oz
Color
Black
Width
12 in
Height
2 in
Color
Brown
Width
14-1/4 in
Height
10-3/4 in
Package Quantity
1
Capacity
9 oz
Color
Red
Width
17-1/2 in
Height
10-1/4 in
Capacity
8 oz
Color
Blue
Width
1 in
Height
1 in
Capacity
5 oz
Color
Red
Width
14 in
Height
10-1/2 in
Vollrath® Square Insulated Serving Bowls, 4761915, 0.75 Quart, Dazzle Red - Pkg Qty 6
Capacity
0.75 qt
Color
Red
Width
5-1/2 in
Package Quantity
6/Case
Capacity
5 oz
Color
Green
Width
14 in
Height
10-1/2 in
Vollrath® Double-Wall Insulated Serving Bowl, 4659015, 1.7 Quart, Dazzle Red - Pkg Qty 6
Capacity
1.7 qt
Color
Red
Package Quantity
6
Material
Stainless Steel
Vollrath® Square Insulated Serving Bowls, 4763450, 3.2 Quart, Pearl White - Pkg Qty 6
Capacity
3.2 qt
Color
White
Width
8-1/2 in
Package Quantity
6/Case
Vollrath® Fluted Double-Wall Insulated Serving Bowls, 47685, 0.75 Quart, Round - Pkg Qty 6
Capacity
0.75 qt
Color
Silver
Package Quantity
6
Material
Stainless Steel
Package Quantity
12
Capacity
9 oz
Color
Brown
Width
17-1/2 in
Height
10-1/4 in
Capacity
20.2 Qt. oz
Color
Clear
Package Quantity
4
Material
Polycarbonate
Capacity
20 oz
Color
White
Height
6 in
Package Quantity
12
Vollrath® Fluted Double-Wall Insulated Serving Bowls, 47686, 1.7 Quart, Round - Pkg Qty 6
Capacity
1.7 qt
Color
Silver
Package Quantity
6
Material
Stainless Steel
Capacity
14 qt
Package Quantity
6
Material
Stainless Steel
Vollrath® Double-Wall Insulated Serving Bowl, 4659260, 6.9 Quart, Black Black - Pkg Qty 3
Capacity
6.9 qt
Color
Black
Package Quantity
3
Material
Stainless Steel
Color
Clear
Width
21-1/2 in
Height
17-1/3 in
Package Quantity
1
Capacity
5.8 Qt. oz
Color
White
Package Quantity
12
Material
Polycarbonate
Capacity
5 oz
Color
Clear
Width
3-3/4 in
Height
2-1/4 in
Color
Clear
Width
7 in
Height
3 in
Package Quantity
24
Vollrath® Double-Wall Insulated Serving Bowl, 4659065, 1.7 Quart, Passion Purple - Pkg Qty 6
Capacity
1.7 qt
Color
Purple
Package Quantity
6
Material
Stainless Steel