Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226401

MPN #: 47686

Vollrath® Fluted Double-Wall Insulated Serving Bowls, 47686, 1.7 Quart, Round - Pkg Qty 6

Product Description
Vollrath, Fluted Double-Wall Insulated Serving Bowls, 47686, 1.7 Quart, Round

Features:
  • Double wall construction provides insulation to maintain proper food temperature - hot or cold
  • Durable color finishes enhance buffet presentation
  • Dishwasher safe
  • Will not sweat
  • Requires no preheating or chilling
  • Heavy-gauge stainless steel will not affect taste or color of food
  • Satin-finished interior hides scratches and wear
PRICE
$449.70  Sold in packages of 6 / $74.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/4 in
Depth7-1/4 in
Height4 in
Dimensions7-1/3Dia. x 4H in
Diameter7-1/4 in

Product Details

ColorSilver
Capacity1.7 qt
MaterialStainless Steel
DescriptionFluted Double-Wall Insulated Serving Bowls
Package Quantity6
Manufacturers Part Number47686
Bowl ShapeRound
ShapeRound
BrandVollrath

Compliance & Certifications

CertificationsNSF