Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :T9FB245544

MPN #: FDL1016

Century FDL1016, Direct Drive Blower Motor 1075 RPM 115 Volts 1/6 HP

Product Description
  • 60 HZ
  • Single Phase
  • Automatic Overload
  • 48 Frame
  • Sleeve Bearing
PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Diameter0.5 in

Product Details

Bearing TypeBall
Horsepower1/6 HP
Number of Speeds3
Frame48
Hertz60 Hz
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationMounting Kit
Voltage115 V
Phase1
Full Load Amps2.5 A
Manufacturers Part NumberFDL1016
Rated RPM1075
Service Factor1.00
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA