Century Direct Drive Motor, 1/4 HP, 1050 RPM, 277V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, Direct Drive Motor, Permanent Split Capacitor, 1/4 hp, 1050 rpm, 4 speed, 277v, OAO, 1.5,1.2,1.0,0.8 amp, Reversible, Sleeve/Sleeve bearings
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 in |
Product Details
| Horsepower | 1/4 HP |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Ring, Extended Stud |
| Voltage | 277 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 1.5,1.2,1.0,0.8 A |
| Manufacturers Part Number | 9442 |
| Duty | Continuous Air Over |
| Rated RPM | 1050 |
| Service Factor | 1 |
| Bearing Drive End | Sleeve/Sleeve |
| Brand | Century |
| Ambient Temperature | 40 °C |