Century Unit Heater Motor, 4/57 HP, 1050 RPM, 115V, TEAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, Unit Heater Motor, Shaded Pole, 4/57 hp, 1050 rpm, 1 speed, 115v, TEAO, 3.3 amp, Counterclockwise Lead End, Sleeve/Sleeve bearings
PRICE
$275.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 |
Product Details
| Horsepower | 4/57 HP |
| Frame | 42Y |
| Hertz | 60 Hz |
| Rotation | Counterclockwise Lead End ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Extended Studs |
| Voltage | 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 3.3 A |
| Manufacturers Part Number | U6433 |
| Duty | Air Over |
| Rated RPM | 1050 |
| Service Factor | 1 |
| Bearing Drive End | Sleeve/Sleeve |
| Brand | Century |
| Ambient Temperature | 40 °C |