Century Direct Drive Motor, 1/4 HP, 1075 RPM, 115V, OAO, 42Y Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, Direct Drive Motor, Permanent Split Capacitor, 1/4 hp, 1075 rpm, 3 speed, 115v, OAO, 4.7 amp, Reversible, Sleeve/Sleeve bearings
PRICE
$285.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 in |
Product Details
| Horsepower | 1/4 HP |
| Frame | 42Y |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Extended Stud |
| Voltage | 115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 4.7 A |
| Manufacturers Part Number | BL6519V1 |
| Duty | Air Over |
| Rated RPM | 1075 |
| Service Factor | 1 |
| Bearing Drive End | Sleeve/Sleeve |
| Brand | Century |
| Ambient Temperature | 40 °C |