Century Direct Drive Motor, 1/4 HP, 1550 RPM, 115/208-230V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, Direct Drive Motor, Permanent Split Capacitor, 1/4 hp, 1550 rpm, 1 speed, 115/208-230v, OAO, 4.9/2.5-2.5 amp, Counterclockwise Lead End, Sleeve/Sleeve bearings
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.500 in |
Product Details
| Horsepower | 1/4 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rotation | Counterclockwise Lead End ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Rings |
| Voltage | 115/208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 4.9/2.5-2.5 A |
| Manufacturers Part Number | 9700 |
| Duty | Air Over |
| Rated RPM | 1550 |
| Service Factor | 1 |
| Bearing Drive End | Sleeve/Sleeve |
| Brand | Century |
| Ambient Temperature | 40 °C |