- Overload: Automatic
- Phase: 1
- Enclosure: Open
Century OWW4515, Replacement For White Westinghouse 208-230 Volts 1450 RPM 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
Century Replacement For White Westinghouse208-230 Volts 1450 RPM 1/3 HP
PRICE
$385.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 2-3/4 X 2-3/4 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/3 HP |
| Number of Speeds | 3 |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | DS (Double Shaft) ° |
| Motor RPM 60 Hertz | 1450 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Special |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 2.5 A |
| Manufacturers Part Number | OWW4515 |
| Rated RPM | 1450 |
| Service Factor | 1 |
| RPM Range | 1401-1500 rpm |
| Brand | Century |