- Hertz: 60
- Overload: Automatic
- Phase: 1
Century OKB1058, Arkla Rerplacement 825 RPM 230 Volts
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$495.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 2-4/9 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Ball |
| Horsepower | 1/2 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 825 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Mounting Kit |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 3.0 A |
| Manufacturers Part Number | OKB1058 |
| Rated RPM | 825 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | Century |