Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203932

MPN #: THL505

Direct Thermal Labels, 2"W x 1-1/2"L, White, 8 Rolls/Case

Product Description
Heat sensitive labels require no ribbon for printing!

Features:
  • Compatible with Zebra, Datamax, Sato and other thermal label printers
  • Bright white topcoated facestock
  • Performs well in demanding applications
  • Creates sharp, readable barcodes with excellent image density


PRICE
$315.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2
Width2 in

Product Details

Rolls per Case8
Labels per Roll4308
MaterialTopcoated Facestock
ColorWhite
Manufacturers Part NumberTHL505