Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228160

MPN #: DirectionalArrowG12

Mighty Line® Directional Arrow Floor Sign, 12"W x 12"L, 39 Mil, Green

Product Description
Mighty Line®'s Green Arrow Floor Sign is 12 inches wide. Our Mighty Line® floor sign is peel and stick. Mighty Line® floor signs are great for marking safety, 5s and other floor marking areas. Mighty Line® floor signs are extremely durable. 30 Mills Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$17.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width12 in
Weight1 lbs
Thickness30 mil

Product Details

TypeFloor Sign
ColorGreen
Self AdhesiveYes
PatternMessage
MaterialVinyl
Package Quantity1
Manufacturers Part NumberDirectionalArrowG12
Reflective TypeNon Reflective
ShapeCircle
BrandMighty Line

Warranty

Warranty1 yr