x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Buyers Directional Control Valve, HV3331NAAG2EC0, 3 Spools, 3 Way Spool Action

Buyers Directional Control Valve, HV3331NAAG2EC0, 3 Spools, 3 Way Spool Action

Item #: WBB922701

Not Yet Rated

$1,028.66 up to 46% OFF

Price: $614.00

$102.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1 $614.00 ea.
  • Buy 2+ $553.00 ea.
We will notify you when this product is back in stock.

Customers Also Viewed

Buyers Directional Control Valve, HV3331NAAG2EC0, 3 Spools, 3 Way Spool Action

  • Number of Spools 1,2,3
  • Rated Working Pressure 2500 PSI (172 bar)
  • Max. Shock and Surge Pressure 4000 PSI (276 bar)
  • Rated Flow Capacity 30 GPM (114 l/m)
  • Max. Spool Leakage (1000 PSI) 16 cc/min
  • Mounting, Any Position 3 Mounting Holes for 3?8" Bolts
  • Weight 1 Spool: 13 lbs.; 2 Spool: 21 lbs.; 3 Spool: 33 lbs. Standard Features
  • Integral load holding check valves (prevents reverse flow through valve when shifting)
  • Integral differential poppet type relief valve, adjustable (set @ 2000 PSI, 10 GPM)
  • Balanced, select-fit spools (provide minimum leakage, smooth operation)
  • External spool seals (permit easy replacement, educed maintenance cost)
  • In/Out 1-1/16" #12 SAE; Work Ports 1-1/16" #12 SAE or 3/4"-16 #8 SAE Optional Features Available
  • Power Beyond (permits use of neutral flow at system pressure); also permits field conversion from closed center to open center (tandem) operation
  • Air Operated - AS1
  • Cable Operated: Cable Connection Kit B302890 Text Definitions
  • 3 Way = Power Up, Gravity Down
  • 4 Way = Power Up, Power Down
  • 3 Position = Spool / Handle has 3 positions: Up/Neutral/Down
  • Spring Centered = Spool returns to neutral when operator releases
  • Detent = Valve Spool stays in position until changed by operator Air Cylinder Converts valve from manual to air operated). Cable Connection Kit (Converts valve from manual to cable operated) Other Valves available. Contact customer service with your requirements.


    • BRAND Buyers Products
    • MANUFACTURERS PART NUMBER HV3331NAAG2EC0
    • WEIGHT LBS 29.8
    • PORT SIZE In/Out - 1-1/16 #12 SAE, Work - 3/4-16 #8 SAE
    • POWER BEYOND Yes
    • SPOOL ACTION 3 Way - Detent In, 4 Way - Spring Center, 4 Way
    • # SPOOLS 3
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Buyers Directional Control Valve, HV3331NAAG2EC0, 3 Spools, 3 Way Spool Action

    Buyers Directional Control Valve, HV3331NAAG2EC0, 3 Spools, 3 Way Spool Action

    Item #: WBB922701

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant