x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Caliper Repair Kit - Dorman D351027

Disc Brake Caliper Repair Kit - Dorman D351027

Item #: WBB2405308

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $2.73

Save $0.14 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: 1989-72

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordD77Z2120A, E07Z2120A
Mazda029649240
MitsubishiMB058198, MB193530
Toyota0447914040, 0447914041
Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Challenger   1981-1983
  • D50   1979-1982
  • Power Ram 50   1983-1986
  • Raider   1987-1987
  • Ram 50   1983-1986
Ford+ Expand List– Hide List
  • Courier   1977-1979, 1981-1982
  • Courier - Engine: L4, 2.3L, 140ci, DIESEL   1980-1980
  • Courier - Engine: L4, 2.3L, 140ci, ELECTRIC/GAS   1980-1980
  • Courier - Engine: L4, 2.3L, 140ci, GAS   1980-1980
Mazda+ Expand List– Hide List
  • B1600   1976-1976
  • B1800   1977-1978
  • B2000   1979-1984
  • Rotary Pickup   1974-1977
Mitsubishi+ Expand List– Hide List
  • Mighty Max   1983-1986
  • Montero   1983-1987
Plymouth+ Expand List– Hide List
  • Arrow - Engine: L4, 2.6L, 2555cc, 156ci, GAS   1979-1980
  • Arrow Pickup   1979-1980
  • Sapporo   1981-1983
Subaru+ Expand List– Hide List
  • Brat   1979-1983
  • DL   1974-1979, 1981-1984
  • DL - Engine: H4, 1.6L, 1595cc, GAS   1980-1980
  • DL - Engine: H4, 1.8L, 1781cc, GAS   1980-1980
  • Deluxe   1972-1973
  • FE   1979-1979
  • GF   1975-1979
  • GL   1972-1975, 1979-1989
  • GLF   1980-1981
  • Standard   1976-1987
  • Star   1972-1972
Toyota+ Expand List– Hide List
  • Celica   1980-1981
  • Celica - Engine: L6, 2.6L, 2563cc, GAS   1979-1979
Vehicle Fitment: Make\Model   Year(s)
Dodge + Expand List - Hide List
  • Challenger   1981-1983
  • D50   1979-1982
  • Power Ram 50   1983-1986
  • Raider   1987
  • Ram 50   1983-1986
Ford + Expand List - Hide List
  • Courier   1977-1982
Mazda + Expand List - Hide List
  • B1600   1976
  • B1800   1977-1978
  • B2000   1979-1984
  • Rotary Pickup   1974-1977
Mitsubishi + Expand List - Hide List
  • Mighty Max   1983-1986
  • Montero   1983-1987
Plymouth + Expand List - Hide List
  • Arrow   1979-1980
  • Arrow Pickup   1979-1980
  • Sapporo   1981-1983
Subaru + Expand List - Hide List
  • Brat   1979-1983
  • DL   1974-1984
  • Deluxe   1972-1973
  • FE   1979
  • GF   1975-1979
  • GL   1972-1975,1979-1989
  • GLF   1980-1981
  • Standard   1976-1987
  • Star   1972
Toyota + Expand List - Hide List
  • Celica   1979-1981

  • UPC 82702354780
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Caliper Repair Kit
  • BORE SIZE 2.125 In.
  • MANUFACTURERS PART NUMBER D351027
  • ITEM GRADE Standard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D351027

Disc Brake Caliper Repair Kit - Dorman D351027

Item #: WBB2405308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant