x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Caliper Repair Kit - Dorman D351565

Disc Brake Caliper Repair Kit - Dorman D351565

Item #: WBB2405295

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $4.19

Save $0.21 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Ford 1997-83, Mazda 1994-91

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordE3TZ2120A
MazdaZZL03324Z
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Aerostar   1986-1989, 1992-1994, 1996-1997
  • Aerostar - Engine: V6, 3.0L, 2986cc, 182ci, FLEX   1990-1991, 1995-1995
  • Aerostar - Engine: V6, 3.0L, 2986cc, 182ci, GAS   1990-1991, 1995-1995
  • Aerostar - Engine: V6, 4.0L, 245ci, FLEX   1990-1991, 1995-1995
  • Aerostar - Engine: V6, 4.0L, 245ci, GAS   1990-1991, 1995-1995
  • Bronco II   1984-1990
  • Explorer   1991-1994
  • Ranger   1983-1994
  • Ranger - Engine: L4, 2.3L, 140ci, GAS   1986-1988
  • Ranger - Engine: L4, 2.3L, 140ci, LPG   1986-1988
  • Ranger - Engine: V6, 2.9L, 177ci, GAS   1986-1988
Mazda+ Expand List– Hide List
  • B2300   1994-1994
  • B3000   1994-1994
  • B4000   1994-1994
  • Navajo   1991-1994
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Aerostar   1986-1997
  • Bronco II   1984-1990
  • Explorer   1991-1994
  • Ranger   1983-1994
Mazda + Expand List - Hide List
  • B2300   1994
  • B3000   1994
  • B4000   1994
  • Navajo   1991-1994

  • UPC 82702355206
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Caliper Repair Kit
  • BORE SIZE 2.625 In.
  • MANUFACTURERS PART NUMBER D351565
  • ITEM GRADE Standard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D351565

Disc Brake Caliper Repair Kit - Dorman D351565

Item #: WBB2405295

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant