x

Take 15% off your entire order!

Offer applied at checkout

Disc Brake Caliper Repair Kit - Dorman D351576

Disc Brake Caliper Repair Kit - Dorman D351576

Item #: WBB2403968

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $7.00

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Chevrolet Camaro 1988-82, Pontiac 6000 1988-84, Pontiac Fiero 1987-84, Pontiac Firebird 1988-82

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors18010453, 18011329
Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Camaro   1984-1988
  • Camaro - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1982-1983
  • Camaro - Engine: V6, 2.8L, 173ci, GAS   1982-1983
  • Camaro - Engine: V8, 5.0L, 305ci, GAS   1982-1983
Pontiac+ Expand List– Hide List
  • 6000   1984-1988
  • Fiero   1984-1987
  • Firebird   1984-1988
  • Firebird - Engine: L4, 2.5L, 2474cc, 151ci, GAS   1982-1983
  • Firebird - Engine: V6, 2.8L, 173ci, GAS   1982-1983
  • Firebird - Engine: V8, 5.0L, 305ci, GAS   1982-1983
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • Camaro   1982-1988
Pontiac + Expand List - Hide List
  • 6000   1984-1988
  • Fiero   1984-1987
  • Firebird   1982-1988

  • UPC 82702355244
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Caliper Repair Kit
  • BORE SIZE 1.875 In.
  • MANUFACTURERS PART NUMBER D351576
  • ITEM GRADE Standard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D351576

Disc Brake Caliper Repair Kit - Dorman D351576

Item #: WBB2403968

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant