x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Caliper Repair Kit - Dorman D352735

Disc Brake Caliper Repair Kit - Dorman D352735

Item #: WBB2405288

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $3.58

Save $0.18 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Ford 2003-91, Honda 2005-04, Mazda 2003-90, Mercury 1999-91

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordE92Z2221A, F1CZ2B595A, F42Z2221A
MazdaBWYH2644Z, GAYE2646ZA, GAYE2646ZB, GEYC2646ZA, GEYC2646ZB
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Escort   1991-1994, 1999-2003
  • Escort - Engine: L4, 1.8L, 112ci, GAS   1995-1996
  • Escort - Engine: L4, 1.9L, 116ci, GAS   1995-1996
  • Escort - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL   1997-1998
  • Escort - Engine: L4, 2.0L, 1989cc, 121ci, GAS   1997-1998
  • Probe   1993-1997
Honda+ Expand List– Hide List
  • Civic   2004-2005
Mazda+ Expand List– Hide List
  • 323 - Engine: L4, 1.6L, 1597cc, GAS   1990-1991
  • 626   1993-2002
  • MX-6   1993-1997
  • Protege   1990-2001
  • Protege - Engine: L4, 1.5L, 1489cc, GAS   1995-1995
  • Protege - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2003-2003
  • Protege - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2003-2003
  • Protege - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2003-2003
  • Protege - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2003-2003
  • Protege - Engine: L4, 2.0L, 2000cc, GAS   2002-2003
  • Protege5   2002-2003
Mercury+ Expand List– Hide List
  • Tracer   1991-1999
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Escort   1991-2003
  • Probe   1993-1997
Honda + Expand List - Hide List
  • Civic   2004-2005
Mazda + Expand List - Hide List
  • 323   1990-1991
  • 626   1993-2002
  • MX-6   1993-1997
  • Protege   1990-2003
  • Protege5   2002-2003
Mercury + Expand List - Hide List
  • Tracer   1991-1999

  • UPC 82702356425
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Caliper Repair Kit
  • BORE SIZE 1.188 In.
  • MANUFACTURERS PART NUMBER D352735
  • ITEM GRADE Standard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D352735

Disc Brake Caliper Repair Kit - Dorman D352735

Item #: WBB2405288

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant