x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Caliper Repair Kit - Dorman D352776

Disc Brake Caliper Repair Kit - Dorman D352776

Item #: WBB2405296

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $3.54

Save $0.18 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Ford 2003-91, Mazda 1998-90, Mercury 1999-91

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordF1CZ2221A, F1CZ2221B, F1CZ2A418A, F4CZ2221A
MazdaB0YW3326Z, B4Y53326Z
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Escort   1991-1994, 1999-2003
  • Escort - Engine: L4, 1.8L, 112ci, GAS   1995-1996
  • Escort - Engine: L4, 1.9L, 116ci, GAS   1995-1996
  • Escort - Engine: L4, 2.0L, 1989cc, 121ci, BI-FUEL   1997-1998
  • Escort - Engine: L4, 2.0L, 1989cc, 121ci, GAS   1997-1998
Mazda+ Expand List– Hide List
  • 323   1992-1994
  • 323 - Engine: L4, 1.6L, 1597cc, GAS   1990-1991, 1993-1994
  • MX-3   1992-1995
  • MX-3 - Engine: L4, 1.6L, 1597cc, GAS   1992-1993
  • Protege   1990-1998
  • Protege - Engine: L4, 1.5L, 1489cc, GAS   1995-1995
Mercury+ Expand List– Hide List
  • Tracer   1991-1999
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Escort   1991-2003
Mazda + Expand List - Hide List
  • 323   1990-1994
  • MX-3   1992-1995
  • Protege   1990-1998
Mercury + Expand List - Hide List
  • Tracer   1991-1999

  • UPC 82702356494
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Caliper Repair Kit
  • BORE SIZE 2.125 In.
  • MANUFACTURERS PART NUMBER D352776
  • ITEM GRADE Standard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D352776

Disc Brake Caliper Repair Kit - Dorman D352776

Item #: WBB2405296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant