x

Take 15% off your entire order!

Offer applied at checkout

Disc Brake Caliper Repair Kit - Dorman D35937

Disc Brake Caliper Repair Kit - Dorman D35937

Item #: WBB2404138

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $6.70

Save $0.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Buick 1980-77, Cadillac 1979-76, Pontiac 1981-79

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors18005442
Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Electra   1977-1979
  • Electra - Engine: V6, 4.1L, 252ci, GAS   1980-1980
  • Electra - Engine: V8, 5.7L, 350ci, BI-FUEL   1980-1980
  • Electra - Engine: V8, 5.7L, 350ci, CNG   1980-1980
  • Electra - Engine: V8, 5.7L, 350ci, DIESEL   1980-1980
  • Electra - Engine: V8, 5.7L, 350ci, GAS   1980-1980
  • Electra - Engine: V8, 5.7L, 350ci, LPG   1980-1980
  • LeSabre   1977-1980
  • Riviera   1977-1978
Cadillac+ Expand List– Hide List
  • DeVille   1977-1979
  • Eldorado   1976-1978
  • Fleetwood   1977-1979
  • Seville   1977-1979
Pontiac+ Expand List– Hide List
  • Firebird   1979-1979
  • Firebird - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1980-1981
  • Firebird - Engine: V8, 4.3L, 265ci, GAS   1981-1981
  • Firebird - Engine: V8, 4.9L, 301ci, GAS   1980-1981
  • Firebird - Engine: V8, 5.0L, 305ci, GAS   1980-1981
Vehicle Fitment: Make\Model   Year(s)
Buick + Expand List - Hide List
  • Electra   1977-1980
  • LeSabre   1977-1980
  • Riviera   1977-1978
Cadillac + Expand List - Hide List
  • DeVille   1977-1979
  • Eldorado   1976-1978
  • Fleetwood   1977-1979
  • Seville   1977-1979
Pontiac + Expand List - Hide List
  • Firebird   1979-1981

  • UPC 82702356821
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Caliper Repair Kit
  • BORE SIZE 2.5 In.
  • MANUFACTURERS PART NUMBER D35937
  • ITEM GRADE Standard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D35937

Disc Brake Caliper Repair Kit - Dorman D35937

Item #: WBB2404138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant