x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Caliper Repair Kit - Dorman D59178

Disc Brake Caliper Repair Kit - Dorman D59178

Item #: WBB2405467

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $2.06

Save $0.10 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Dodge 1974, Ford 1973-68, Mercury 1974-67

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Chrysler3744499, 4094108
FordC80Z2221A
General Motors5463825
Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • M350   1974-1974
Ford+ Expand List– Hide List
  • Fairlane   1968-1970
  • Falcon   1969-1970
  • Falcon - Engine: L6, 2.8L, 170ci, GAS   1968-1968
  • Falcon - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1968-1968
  • Falcon - Engine: L6, 3.3L, 200ci, GAS   1968-1968
  • Falcon - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1968-1968
  • Falcon - Engine: L6, 3.3L, 3278cc, 200ci, GAS   1968-1968
  • Falcon - Engine: V8, 4.7L, 289ci, GAS   1968-1968
  • Falcon - Engine: V8, 4.7L, 4727cc, 289ci, GAS   1968-1968
  • Falcon - Engine: V8, 5.0L, 302ci, GAS   1968-1968
  • Mustang   1968-1973
  • Ranchero   1968-1971
  • Torino   1968-1971
Mercury+ Expand List– Hide List
  • Comet   1967-1969
  • Cougar   1968-1974
  • Cyclone   1967-1970
  • Montego   1968-1971
Vehicle Fitment: Make\Model   Year(s)
Dodge + Expand List - Hide List
  • M350   1974
Ford + Expand List - Hide List
  • Fairlane   1968-1970
  • Falcon   1968-1970
  • Mustang   1968-1973
  • Ranchero   1968-1971
  • Torino   1968-1971
Mercury + Expand List - Hide List
  • Comet   1967-1969
  • Cougar   1968-1974
  • Cyclone   1967-1970
  • Montego   1968-1971

  • UPC 82702356982
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Caliper Repair Kit
  • BORE SIZE 2.375 In.
  • MANUFACTURERS PART NUMBER D59178
  • ITEM GRADE Standard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D59178

Disc Brake Caliper Repair Kit - Dorman D59178

Item #: WBB2405467

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant