x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Caliper Repair Kit - Dorman D670094

Disc Brake Caliper Repair Kit - Dorman D670094

Item #: WBB2405290

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $3.55

Save $0.18 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: 2018-01

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
MazdaBPYK3326Z
Volkswagen7M3698471
Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 330Ci   2001-2006
  • 330i   2001-2006
  • 330xi   2001-2006
Ford+ Expand List– Hide List
  • C-Max   2013-2018
  • Escape   2013-2018
  • Expedition   2007-2018
  • Focus   2005-2007, 2012-2018
  • Transit   2017-2018
  • Transit Connect   2014-2018
  • Transit Custom   2017-2017
  • Transit-150   2017-2018
  • Transit-250   2017-2018
  • Transit-350   2017-2018
  • Transit-350 HD   2017-2018
Lincoln+ Expand List– Hide List
  • MKC   2015-2018
  • Navigator   2007-2013
Mazda+ Expand List– Hide List
  • 3   2004-2015
  • 5   2006-2010, 2012-2014
Ram+ Expand List– Hide List
  • ProMaster City   2015-2018
Saab+ Expand List– Hide List
  • 9-3X   2010-2011
Volkswagen+ Expand List– Hide List
  • EuroVan - Engine: V6, 2.8L, 2771cc, GAS   2002-2003
  • Passat   2012-2014
  • Tiguan   2009-2012
Volvo+ Expand List– Hide List
  • C70   2012-2012
Vehicle Fitment: Make\Model   Year(s)
BMW + Expand List - Hide List
  • 330Ci   2001-2006
  • 330i   2001-2006
  • 330xi   2001-2006
Ford + Expand List - Hide List
  • C-Max   2013-2018
  • Escape   2013-2018
  • Expedition   2007-2018
  • Focus   2005-2007,2012-2018
  • Transit   2017-2018
  • Transit Connect   2014-2018
  • Transit Custom   2017
  • Transit-150   2017-2018
  • Transit-250   2017-2018
  • Transit-350   2017-2018
  • Transit-350 HD   2017-2018
Lincoln + Expand List - Hide List
  • MKC   2015-2018
  • Navigator   2007-2013
Mazda + Expand List - Hide List
  • 3   2004-2015
  • 5   2006-2010,2012-2014
Ram + Expand List - Hide List
  • ProMaster City   2015-2018
Saab + Expand List - Hide List
  • 9-3X   2010-2011
Volkswagen + Expand List - Hide List
  • EuroVan   2002-2003
  • Passat   2012-2014
  • Tiguan   2009-2012
Volvo + Expand List - Hide List
  • C70   2012

  • UPC 885484088658
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Caliper Repair Kit
  • BORE SIZE 2.25 In.
  • MANUFACTURERS PART NUMBER D670094
  • ITEM GRADE Standard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D670094

Disc Brake Caliper Repair Kit - Dorman D670094

Item #: WBB2405290

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant