x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Caliper Repair Kit - Dorman D670164

Disc Brake Caliper Repair Kit - Dorman D670164

Item #: WBB2405444

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $3.54

Save $0.18 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Chrysler 2013-12, Dodge 2013-12, Ford 2016-13, Ram 2013-12, Volkswagen 2013-12

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Town & Country   2012-2013
Dodge+ Expand List– Hide List
  • Grand Caravan   2012-2013
Ford+ Expand List– Hide List
  • F-350   2013-2016
  • F-350 Super Duty   2013-2016
Ram+ Expand List– Hide List
  • C/V   2012-2013
Volkswagen+ Expand List– Hide List
  • Routan   2012-2013
Vehicle Fitment: Make\Model   Year(s)
Chrysler + Expand List - Hide List
  • Town & Country   2012-2013
Dodge + Expand List - Hide List
  • Grand Caravan   2012-2013
Ford + Expand List - Hide List
  • F-350   2013-2016
  • F-350 Super Duty   2013-2016
Ram + Expand List - Hide List
  • C/V   2012-2013
Volkswagen + Expand List - Hide List
  • Routan   2012-2013

  • UPC 885484637078
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 2 Piston Boot, 2 Seal
  • BOLTS INCLUDED No
  • PISTON BOOT COLOR Black
  • PISTON BOOT INSIDE DIAMETER 39 mm
  • MANUFACTURERS PART NUMBER D670164
  • PIN INCLUDED No
  • ITEM GRADE Standard Replacement
  • CALIPER GREASE INCLUDED No
  • PISTON SEAL COLOR Black
  • PISTON BOOT OUTSIDE DIAMETER 63.5 mm
  • PISTON BOOT MATERIAL EPDM Rubber
  • PISTON BOOT MATERIAL THICKNESS 0.7 mm
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Caliper Repair Kit
  • PISTON SEAL END OUTSIDE DIAMETER 2.264 In.
  • PISTON BORE DIAMETER 2.386 In.
  • MATERIAL EPDM Rubber
  • BORE SIZE 2.386 In.
  • BOOT LENGTH 10.33 mm
  • PISTON SEAL MATERIAL EPDM Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D670164

Disc Brake Caliper Repair Kit - Dorman D670164

Item #: WBB2405444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant