x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Caliper Repair Kit - Dorman D670165

Disc Brake Caliper Repair Kit - Dorman D670165

Item #: WBB2405344

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $3.38

Save $0.17 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Chrysler 2011-08, Dodge 2013-08, Jeep 2012-08, Volkswagen 2012-09

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Town & Country   2008-2011
Dodge+ Expand List– Hide List
  • Grand Caravan   2008-2011
  • Journey   2012-2013
  • Nitro   2009-2011
Jeep+ Expand List– Hide List
  • Liberty   2008-2012
Volkswagen+ Expand List– Hide List
  • Routan   2009-2012
Vehicle Fitment: Make\Model   Year(s)
Chrysler + Expand List - Hide List
  • Town & Country   2008-2011
Dodge + Expand List - Hide List
  • Grand Caravan   2008-2011
  • Journey   2012-2013
  • Nitro   2009-2011
Jeep + Expand List - Hide List
  • Liberty   2008-2012
Volkswagen + Expand List - Hide List
  • Routan   2009-2012

  • UPC 885484637252
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Piston Boot, 1 Seal
  • BOLTS INCLUDED No
  • PISTON BOOT COLOR Black
  • PISTON BOOT INSIDE DIAMETER 2.047 In.
  • MANUFACTURERS PART NUMBER D670165
  • PIN INCLUDED No
  • ITEM GRADE Standard Replacement
  • PISTON SEAL COLOR Black
  • CALIPER GREASE INCLUDED No
  • PISTON BOOT OUTSIDE DIAMETER 3.11 In.
  • PISTON BOOT MATERIAL THICKNESS 0.028 In.
  • BRAND Dorman - First Stop
  • PISTON BOOT MATERIAL EPDM Rubber
  • DESCRIPTION Disc Brake Caliper Repair Kit
  • PISTON SEAL END OUTSIDE DIAMETER 2.645 In.
  • MATERIAL EPDM Rubber
  • PISTON BORE DIAMETER 2.584 In.
  • BORE SIZE 2.584 In.
  • BOOT LENGTH 0.461 In.
  • PISTON SEAL MATERIAL EPDM Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D670165

Disc Brake Caliper Repair Kit - Dorman D670165

Item #: WBB2405344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant