x

Take 15% off your entire order!

Offer applied at checkout

Disc Brake Caliper Repair Kit - Dorman D670179

Disc Brake Caliper Repair Kit - Dorman D670179

Item #: WBB2404050

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $7.10

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Cadillac 2015-04, Chevrolet 2016-10, Chrysler 2014-12, Chrysler 2010-05, Dodge 2018-06, Jeep 2010-06

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • CTS   2004-2007, 2009-2015
  • STS   2007-2010
Chevrolet+ Expand List– Hide List
  • Camaro   2010-2015
  • SS   2015-2016
Chrysler+ Expand List– Hide List
  • 300   2005-2010, 2012-2014
Dodge+ Expand List– Hide List
  • Challenger   2009-2013
  • Charger   2006-2010, 2012-2018
  • Magnum   2006-2008
Jeep+ Expand List– Hide List
  • Grand Cherokee   2006-2010
Vehicle Fitment: Make\Model   Year(s)
Cadillac + Expand List - Hide List
  • CTS   2004-2007,2009-2015
  • STS   2007-2010
Chevrolet + Expand List - Hide List
  • Camaro   2010-2015
  • SS   2015-2016
Chrysler + Expand List - Hide List
  • 300   2005-2010,2012-2014
Dodge + Expand List - Hide List
  • Challenger   2009-2013
  • Charger   2006-2010,2012-2018
  • Magnum   2006-2008
Jeep + Expand List - Hide List
  • Grand Cherokee   2006-2010

  • UPC 885484990180
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 4 Piston Boot, 4 Seal, 2 Crossover Seal
  • BOLTS INCLUDED No
  • PISTON BOOT COLOR Black
  • PISTON BOOT INSIDE DIAMETER 21.56 mm, 17.65 mm
  • MANUFACTURERS PART NUMBER D670179
  • PIN INCLUDED No
  • ITEM GRADE Standard Replacement
  • PISTON SEAL COLOR Black
  • CALIPER GREASE INCLUDED No
  • PISTON BOOT OUTSIDE DIAMETER 43 mm, 38.1 mm
  • PISTON BOOT MATERIAL THICKNESS 1 mm
  • PISTON BOOT MATERIAL EPDM Rubber
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Caliper Repair Kit
  • PISTON SEAL END OUTSIDE DIAMETER 38.31 mm, 34.37 mm
  • PISTON BORE DIAMETER 37.74 mm, 33.76 mm
  • MATERIAL EPDM Rubber
  • BORE SIZE 37.74 mm, 33.76 mm
  • BOOT LENGTH 6.3 mm, 6.3 mm
  • PISTON SEAL MATERIAL EPDM Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D670179

Disc Brake Caliper Repair Kit - Dorman D670179

Item #: WBB2404050

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant