x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Caliper Repair Kit - Dorman D670192

Disc Brake Caliper Repair Kit - Dorman D670192

Item #: WBB2405443

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $3.54

Save $0.18 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: 2016-08, 1998-90

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • LaCrosse   2010-2015
Chevrolet+ Expand List– Hide List
  • Caprice   2011-2012
GMC+ Expand List– Hide List
  • Terrain   2010-2016
Hyundai+ Expand List– Hide List
  • Sonata - Engine: V6, 3.3L, 3342cc, GAS   2008-2010
Jaguar+ Expand List– Hide List
  • XJ6   1990-1994
  • XJS   1995-1996
Kia+ Expand List– Hide List
  • Optima - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2011-2014
  • Optima - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2011-2014
  • Optima - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2011-2014
  • Optima - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2011-2014
Mazda+ Expand List– Hide List
  • MPV   1996-1998
Saab+ Expand List– Hide List
  • 9-5   2010-2010
Toyota+ Expand List– Hide List
  • Pickup   1993-1995
Vehicle Fitment: Make\Model   Year(s)
Buick + Expand List - Hide List
  • LaCrosse   2010-2015
Chevrolet + Expand List - Hide List
  • Caprice   2011-2012
GMC + Expand List - Hide List
  • Terrain   2010-2016
Hyundai + Expand List - Hide List
  • Sonata   2008-2010
Jaguar + Expand List - Hide List
  • XJ6   1990-1994
  • XJS   1995-1996
Kia + Expand List - Hide List
  • Optima   2011-2014
Mazda + Expand List - Hide List
  • MPV   1996-1998
Saab + Expand List - Hide List
  • 9-5   2010
Toyota + Expand List - Hide List
  • Pickup   1993-1995

  • UPC 885484991767
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 1 Piston Boot, 1 Seal
  • BOLTS INCLUDED No
  • PISTON BOOT COLOR Black
  • PISTON BOOT INSIDE DIAMETER 1.84 In.
  • MANUFACTURERS PART NUMBER D670192
  • PIN INCLUDED No
  • ITEM GRADE Standard Replacement
  • PISTON SEAL COLOR Black
  • CALIPER GREASE INCLUDED No
  • PISTON BOOT OUTSIDE DIAMETER 2.84 In.
  • BRAND Dorman - First Stop
  • PISTON BOOT MATERIAL THICKNESS 0.035 In.
  • PISTON BOOT MATERIAL EPDM Rubber
  • DESCRIPTION Disc Brake Caliper Repair Kit
  • PISTON SEAL END OUTSIDE DIAMETER 66.2 mm
  • PISTON BORE DIAMETER 60 mm
  • MATERIAL EPDM Rubber
  • BORE SIZE 60 mm
  • BOOT LENGTH 0.46 In.
  • PISTON SEAL MATERIAL EPDM Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D670192

Disc Brake Caliper Repair Kit - Dorman D670192

Item #: WBB2405443

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant