x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Caliper Repair Kit - Dorman D670196

Disc Brake Caliper Repair Kit - Dorman D670196

Item #: WBB2404170

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $8.20

Save $0.41 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Disc Brake Caliper Repair Kit contains the components necessary for repair of the Disc Brake Caliper. All of the rubber components are of high-quality EPDM compound for resistance to glycol-based brake fluid. Replacement restores disc brakes to proper operation. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Cadillac 2009-04, Chevrolet 2016-14, Chevrolet 2011-10, Ford 2013-07, Mercedes-Benz 2011-02

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • CTS   2004-2007
  • STS   2005-2009
Chevrolet+ Expand List– Hide List
  • Camaro   2010-2011
  • SS   2014-2016
Ford+ Expand List– Hide List
  • Mustang   2007-2013
Mercedes-Benz+ Expand List– Hide List
  • C32 AMG   2002-2004
  • C55 AMG   2005-2006
  • CLK500   2003-2006
  • CLK55 AMG   2003-2004
  • CLS550   2007-2011
  • E350   2006-2009
  • E500   2004-2005
  • E550   2007-2009
  • ML500   2002-2005
  • S430   2003-2006
  • S500   2003-2006
  • S600   2003-2006
  • SL55 AMG   2008-2008
Vehicle Fitment: Make\Model   Year(s)
Cadillac + Expand List - Hide List
  • CTS   2004-2007
  • STS   2005-2009
Chevrolet + Expand List - Hide List
  • Camaro   2010-2011
  • SS   2014-2016
Ford + Expand List - Hide List
  • Mustang   2007-2013
Mercedes-Benz + Expand List - Hide List
  • C32 AMG   2002-2004
  • C55 AMG   2005-2006
  • CLK500   2003-2006
  • CLK55 AMG   2003-2004
  • CLS550   2007-2011
  • E350   2006-2009
  • E500   2004-2005
  • E550   2007-2009
  • ML500   2002-2005
  • S430   2003-2006
  • S500   2003-2006
  • S600   2003-2006
  • SL55 AMG   2008

  • UPC 885484992238
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS 4 Piston Boot, 4 Seal, 2 Crossover Seal
  • BOLTS INCLUDED No
  • PISTON BOOT COLOR Black
  • PISTON BOOT INSIDE DIAMETER 1.278 In., 1.12 In.
  • MANUFACTURERS PART NUMBER D670196
  • PIN INCLUDED No
  • ITEM GRADE Standard Replacement
  • CALIPER GREASE INCLUDED No
  • PISTON SEAL COLOR Black
  • PISTON BOOT OUTSIDE DIAMETER 2.125 In., 1.975 In.
  • PISTON BOOT MATERIAL THICKNESS 0.02 In.
  • PISTON BOOT MATERIAL EPDM Rubber
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Caliper Repair Kit
  • PISTON SEAL END OUTSIDE DIAMETER 1.832 In., 50.27 Mm
  • PISTON BORE DIAMETER 44 mm, 40 mm
  • MATERIAL EPDM Rubber
  • BORE SIZE 44 mm, 40 mm
  • BOOT LENGTH 0.28 In., 0.25 In.
  • PISTON SEAL MATERIAL EPDM Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Caliper Repair Kit - Dorman D670196

Disc Brake Caliper Repair Kit - Dorman D670196

Item #: WBB2404170

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant