x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Hardware Kit - Dorman HW12552

Disc Brake Hardware Kit - Dorman HW12552

Item #: WBB2405302

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Drum Brake Self Adjuster Repair Kits are constructed from high-quality materials for a prolonged service life. Replacement restores the self-adjuster mechanism to proper performance. Corrosion-resistant for long-lasting durability against harsh road and weather conditions. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Nissan 200SX 1998-95, Nissan NX 1993-91, Nissan Sentra 2000-91

Vehicle Fitment: Make\Model   Year(s)
Nissan+ Expand List– Hide List
  • 200SX   1995-1998
  • NX   1991-1993
  • Sentra   1991-2000
Vehicle Fitment: Make\Model   Year(s)
Nissan + Expand List - Hide List
  • 200SX   1995-1998
  • NX   1991-1993
  • Sentra   1991-2000

  • UPC 885484457454
  • COLORED SPRINGS No
  • PACKAGE CONTENTS Adjuster Screw, Adjuster Socket, Self-Adjuster Mechanism
  • REQUIRED SHOE LENGTH 7.09 In.
  • ADJUSTER MATERIAL Steel
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER HW12552
  • REQUIRED SHOE WIDTH 1.23 In.
  • ITEM GRADE Standard Replacement
  • END 2 TYPE Fork
  • ADJUSTER WHEEL DIAMETER 17.79mm
  • ADJUSTER THREAD DIRECTION Left
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Hardware Kit
  • ADJUSTER WHEEL TOOTH QUANTITY 24
  • FMSI NUMBER 638
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Hardware Kit - Dorman HW12552

Disc Brake Hardware Kit - Dorman HW12552

Item #: WBB2405302

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant