x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Hardware Kit - Dorman HW13158

Disc Brake Hardware Kit - Dorman HW13158

Item #: WBB2404893

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $9.20

Save $0.46 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This disc brake hardware kit offers the necessary hardware for a full-axle, complete brake pad replacement. It is application-specific, with components such as replacement abutment clips that come stock on the vehicle. Complete replacement - one kit includes enough hardware needed for brake pad replacements, allowing for a full-axle repair. Application specific - kit includes necessary brake hardware for the specific vehicle year, make and model you are replacing. Precision-engineered - all components, including anti-rattle clips, are designed to match the fit and function of the stock hardware. Proper fix - full hardware replacement is recommended on each pad replacement to ensure optimal safety and performance

Application Summary: Infiniti 1992-90, Nissan 1997-82

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • M30   1990-1992
Nissan+ Expand List– Hide List
  • 200SX - Engine: V6, 3.0L, 2960cc, 181ci, GAS   1987-1988
  • 280ZX   1983-1983
  • 300ZX   1984-1989
  • 720   1982-1985
  • 720 - Engine: L4, 2.0L, 1952cc, GAS   1986-1986
  • 720 - Engine: L4, 2.4L, 2389cc, GAS   1986-1986
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, CNG   1986-1986
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   1986-1986
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   1986-1986
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   1986-1986
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, GAS   1986-1986
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, LPG   1986-1986
  • D21 - Engine: L4, 2.4L, 2389cc, GAS   1986-1994
  • Maxima   1984-1988
  • Multi   1986-1988
  • Pickup   1997-1997
  • Pickup - Engine: L4, 2.4L, 2389cc, GAS   1995-1996
  • Stanza   1986-1989
Vehicle Fitment: Make\Model   Year(s)
Infiniti + Expand List - Hide List
  • M30   1990-1992
Nissan + Expand List - Hide List
  • 200SX   1987-1988
  • 280ZX   1983
  • 300ZX   1984-1989
  • 720   1982-1986
  • D21   1986-1994
  • Maxima   1984-1988
  • Multi   1986-1988
  • Pickup   1995-1997
  • Stanza   1986-1989

  • UPC 82702378892
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Hardware Kit
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER HW13158
  • FMSI NUMBER D266, D441
  • ITEM GRADE Standard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Hardware Kit - Dorman HW13158

Disc Brake Hardware Kit - Dorman HW13158

Item #: WBB2404893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant