x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Hardware Kit - Dorman HW13264

Disc Brake Hardware Kit - Dorman HW13264

Item #: WBB2403382

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $21.75

Save $1.09 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This disc brake hardware kit offers the necessary hardware for a full-axle, complete brake pad replacement. It is application-specific, with components such as replacement abutment clips that come stock on the vehicle. Complete replacement - one kit includes enough hardware needed for brake pad replacements, allowing for a full-axle repair. Application specific - kit includes necessary brake hardware for the specific vehicle year, make and model you are replacing. Precision-engineered - all components, including anti-rattle clips, are designed to match the fit and function of the stock hardware. Proper fix - full hardware replacement is recommended on each pad replacement to ensure optimal safety and performance

Application Summary: Geo 1997-93, Toyota 2000-91

Vehicle Fitment: Make\Model   Year(s)
Geo+ Expand List– Hide List
  • Prizm   1993-1997
Toyota+ Expand List– Hide List
  • Camry - Engine: L4, 2.2L, 2164cc, CNG   1992-1996
  • Camry - Engine: L4, 2.2L, 2164cc, GAS   1992-1996
  • Celica - Engine: L4, 1.8L, 1762cc, 107ci, GAS   1994-1997
  • Corolla   1993-1997
  • MR2   1991-1995
  • RAV4   1996-2000
Vehicle Fitment: Make\Model   Year(s)
Geo + Expand List - Hide List
  • Prizm   1993-1997
Toyota + Expand List - Hide List
  • Camry   1992-1996
  • Celica   1994-1997
  • Corolla   1993-1997
  • MR2   1991-1995
  • RAV4   1996-2000

  • UPC 82702379769
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Hardware Kit
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER HW13264
  • FMSI NUMBER D562, D582, D695
  • ITEM GRADE Standard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Hardware Kit - Dorman HW13264

Disc Brake Hardware Kit - Dorman HW13264

Item #: WBB2403382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant