x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Disc Brake Hardware Kit - Dorman HW5867

Disc Brake Hardware Kit - Dorman HW5867

Item #: WBB2404421

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This disc brake hardware kit offers the necessary hardware for a full-axle, complete brake pad replacement. It is application-specific, with components such as replacement abutment clips that come stock on the vehicle. Complete replacement - one kit includes enough hardware needed for brake pad replacements, allowing for a full-axle repair. Application specific - kit includes necessary brake hardware for the specific vehicle year, make and model you are replacing. Precision-engineered - all components, including anti-rattle clips, are designed to match the fit and function of the stock hardware. Proper fix - full hardware replacement is recommended on each pad replacement to ensure optimal safety and performance

Application Summary: Chevrolet 2008-04, GMC 2008-04, Isuzu 2008-06, Pontiac 2005

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Colorado - Engine: L4, 2.8L, 2770cc, 169ci, GAS   2004-2006
  • Colorado - Engine: L4, 2.9L, 2921cc, 178ci, GAS   2007-2008
  • Colorado - Engine: L5, 3.5L, 3460cc, 211ci, GAS   2004-2006
  • Colorado - Engine: L5, 3.7L, 3654cc, 223ci, GAS   2007-2008
GMC+ Expand List– Hide List
  • Canyon   2004-2006
  • Canyon - Engine: L4, 2.9L, 2921cc, 178ci, GAS   2007-2008
  • Canyon - Engine: L5, 3.7L, 3654cc, 223ci, GAS   2007-2008
Isuzu+ Expand List– Hide List
  • i-280   2006-2006
  • i-290   2007-2008
  • i-350   2006-2006
  • i-370   2007-2008
Pontiac+ Expand List– Hide List
  • G6   2005-2005
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • Colorado   2004-2008
GMC + Expand List - Hide List
  • Canyon   2004-2008
Isuzu + Expand List - Hide List
  • i-280   2006
  • i-290   2007-2008
  • i-350   2006
  • i-370   2007-2008
Pontiac + Expand List - Hide List
  • G6   2005

  • UPC 82702607695
  • BRAND Dorman - First Stop
  • DESCRIPTION Disc Brake Hardware Kit
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER HW5867
  • FMSI NUMBER D1039
  • ITEM GRADE Standard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Disc Brake Hardware Kit - Dorman HW5867

Disc Brake Hardware Kit - Dorman HW5867

Item #: WBB2404421

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant