Karcher Disc Nylon Brush For BD 50/40, Hard, 20", Black
Write a Review
|
Questions & Answers (0)
Product Description
Hard, for heavy soilings und for deep cleaning. For unsensitive floors only.
PRICE
$439.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 in |
Product Details
| Style | Brush : Rotary |
| Type | Scrub Brush |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 8.600-043.0 |
| For Use With | BD 50/40 |
| Brand | Karcher |