LPD Trade ESD Conductive Flexible Tube Brush, Base only, 24", Black - C27260
Write a Review
|
Questions & Answers (0)
Product Description
LPD Trade's products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of mixed selection of quality stiff natural hair and conductive hair gives our brushes their unique quality, long lasting and superior flexibility. Base only, handle sold separately.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
PRICE
$335.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 13 in |
| Weight | 0.2 lbs |
| Cleaning Width | 13 in |
Product Details
| Type | Anti-Static |
| Handle Material | Conductive Polypropylene |
| Material | Polypropylene |
| Description | Conductive Flexible Tube Brush (Base Only) |
| Color | Black |
| Manufacturers Part Number | C27260 |
| For Use With | C29902, C29903, C29904 & C29905 |
| Brand | LPD Trade |