DISD Series 12 Hole Umbrella Storage Rack, accommodates 1-1/2" diameter pole, holds up to 12 patio umbrellas. Great for Storing and protecting umbrellas when not in use. 1 year against defects and fade warranty.
California Umbrella DISD 12 Hole Umbrella Storage Rack, 43-1/2"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Expected on or around 08/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43-1/2 in |
| Depth | 20-1/2 in |
| Height | 29-1/2 in |
| Weight | 22 lbs |
Product Details
| Type | Umbrella Storage Rack |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DISD912 |
| Collection | DISD |
| Shape | Rectangular |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year |