Dispense-Rite® 4 Section Vertical Wire Rack Cup Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
This countertop unit dispenses 6 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging from 2-5/8" - 4-3/4". Features the simple and fast EZ-Twist adjustment mechanism, a Dispense-Rite® exclusive. Reinforced welded construction and durable powder coated finish provide long term reliability. 6-1/4"W x 20"D x 24-3/4"H overall.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 20 in |
| Height | 24-3/4 in |
| Rim/Lid Diameter | 2-5/8" - 4-3/4" |
Product Details
| Cup/Lid Size | 6 to 46 Oz. |
| Material | Powder coated wire |
| Package Quantity | 1 |
| Description | 4 Section Vertical Wire Rack Cup Dispenser |
| Color | Black |
| Manufacturers Part Number | WR-CT-4 |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 Year Limited Manufacturer's |