Our most popular cup dispenser. It is a One-Size-Fits-All model that offers complete dispensing flexibility. This unit is designed to accommodate a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-5/8". The model requires a 5-1/4" hole cut-out. This model includes two compression springs and will work with all cups in a horizontal, angled or vertical mounting application. Dispenser has a standard under-counter length of 22". ADJ Series cup dispensers feature quality stainless steel construction. All models are NSF listed. 5-1/4" Diameter x 22"H overall.
Dispense-Rite In-Counter SS Cup Dispenser, All Sizes, 22"L - ADJ-2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 5-1/4 in |
| Height | 22 in |
| Diameter | 5-1/4 in |
| Rim/Lid Diameter | 3" - 4-5/8" |
Product Details
| Color | Silver |
| Cup/Lid Size | 8 to 44 oz. |
| Material | Stainless Steel |
| Dispensing Mechanism | Adjustment Clip |
| Description | In-Counter Cup Dispenser |
| Number of Dispensers | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | ADJ-2 |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 Year Limited Manufacturer's |
Compliance & Certifications
| Certifications | NSF |