Dispense-Rite® Countertop 2 Cup Dispenser w/Organizers - Black
Write a Review
|
Questions & Answers (0)
Product Description
This Countertop Combination Dispenser features interchangeable baffle cup dispensers and includes built-in storage for lids and straws. Dispenses a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-1/2". Divided straw compartment accommodates standard and jumbo length straws. Dispensers feature matching matte black ring bezels and a quick-release mounting bracket. 13"W x 23"D x 16-1/4"H overall.
PRICE
$895.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 23 in |
| Height | 16-1/4 in |
| Rim/Lid Diameter | 3"- 4-1/2" |
Product Details
| Color | Black |
| Cup/Lid Size | 8 to 44 oz. |
| Material | Polystyrene |
| Description | Countertop Cup Dispenser w/Organizers |
| Number of Dispensers | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | BFL-C-2BT |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF |