Kane BBD-2 Big Bin Dog Food Dispenser Black
|
Questions & Answers (0)
Product Description
Store and pour any dry bulk material such as pet food, bird seed, charcoal, grass seed, kitty litter, rock salt, dry sweep, etc. The Big Bin is perfect for commercial use. Tough, durable, and easy to use. Store up to 40 lbs of dry material. Made of heavy duty, high density polyethylene.
PRICE
$85.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 16 in |
| Height | 25 in |
Product Details
| Animal Type | Pets/Dog |
| Capacity | 40 lbs |
| Includes | Dispenser Cup |
| Package Quantity | 1 |
| Description | Big Bin Dog Food Dispenser |
| Color | Black |
| Manufacturers Part Number | BBD-2 |
| Brand | Kane |