Dispense-Rite® Countertop 6 Section Silverware Organizer - CTSH-6BT
Write a Review
|
Questions & Answers (0)
Product Description
This countertop unit features durable polystyrene construction. This unique unit offers maximum organization in a minimum amount of space. Includes silverware holder inserts. All plastic inserts are easily removable for cleaning. 10-1/8"W x 15-3/8"D x 13"H overall.
PRICE
$215.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/8 in |
| Depth | 15-3/8 in |
| Height | 13 in |
Product Details
| Material | Polystyrene |
| Package Quantity | 1 |
| Description | Countertop 6 Section Silverware Organizer |
| Color | Black |
| Manufacturers Part Number | CTSH-6BT |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 Year Limited Manufacturer's |