Server Complete Insulated Mini Bar, w/ (4) 1/9-Size Jar, Lids & Ladles
Write a Review
|
Questions & Answers (0)
Product Description
This insulated bar combo includes (4) 1/9-size plastic jars, 6" (15.2 cm) deep with stainless steel hinged lids and 1 oz (30 mL) ladles (#242801). The brushed finish base reduces the visibility of fingerprints and may be cooled with (2) Eutectic Ice Pack (#242803) or ice. Ice pack is sold separately. Black knobs are standard.
PRICE
$389.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/16 in |
| Depth | 8-1/4 in |
| Height | 9-7/16 in |
| Weight | 13 lbs |
Product Details
| Type | Insulated Mini Bar |
| Capacity | (4) 1/9-Size Jar oz |
| Includes | Lids & Ladles |
| Manufacturers Part Number | 87480 |
| Brand | Server Products |
Warranty
| Warranty | 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | NSF |