This Perfect-Fit® cup dispenser is the only dispenser you will need for a variety of paper, plastic and foam cups ranging from 8 oz. to 44 oz. These in-counter cup dispensers utilize an interchangeable silicone baffle gasket system to accommodate cups and containers with rim diameters ranging from 3" - 4-1/2". This model includes two compression springs and will work with all cups in a horizontal, angled or vertical mounting application. Dispenser has a standard under-counter length of 22". Innovative design allows the baffle to be replaced without removing from the counter. Quality ABS plastic construction with a no-jam design provides years of dispensing reliability. All models are NSF listed. 7-1/8" Diameter x 22"H overall.
Dispense-Rite® In-Counter One-Size-Fits-All Cup Dispenser - 2 Spring - 22"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/8 in |
| Depth | 7-1/8 in |
| Height | 22 in |
| Diameter | 7-1/8 in |
| Rim/Lid Diameter | 3" - 4-1/2" |
Product Details
| Color | Black |
| Cup/Lid Size | 8 to 44 oz. |
| Material | ABS Plastic |
| Dispensing Mechanism | Interchangeable Baffle |
| Description | In-Counter Cup Dispenser |
| Number of Dispensers | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SLR-2 |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 Year Limited Manufacturer's |
Compliance & Certifications
| Certifications | NSF |