Dispense-Rite® In-Counter One-Size-Fits-All Cup Dispenser 17"- Dual Springs
Write a Review
|
Questions & Answers (0)
Product Description
This cup dispenser is the only dispenser you will need for a variety of paper, plastic and foam cups ranging from 8 oz. to 44 oz. These in-counter cup dispensers utilize a simple and fast tool free adjustment mechanism to adjust for cups and containers with rim diameters ranging from 3-1/8" - 4-1/2". This model includes two compression springs and will work with all cups in a horizontal, angled or vertical mounting application. Dispenser has a short under-counter length of 17". Innovative design allows the dispenser to be adjusted without removing from the counter. Quality ABS plastic construction with a no-jam design provides years of dispensing reliability. All models are NSF listed. 7-1/8" Diameter x 17"H overall.
PRICE
$96.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/8 in |
| Depth | 7-1/8 in |
| Height | 17 in |
| Diameter | 7-1/8 in |
| Rim/Lid Diameter | 3-1/8" - 4-1/2" |
Product Details
| Color | Black |
| Cup/Lid Size | 8 to 44 oz. |
| Material | ABS Plastic |
| Dispensing Mechanism | Adjustment Clip |
| Description | In-Counter Cup Dispenser |
| Number of Dispensers | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | STL-2S |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 Year Limited Manufacturer's |
Compliance & Certifications
| Certifications | NSF |