Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dispense-Rite

Model # :WBB258213

MPN #: ADJ-NW-21

Dispense-Rite® Surface-Mount, Gravity-Feed Cup Dispenser - 6 to 12 oz.

Product Description
This surface or stand mounted pull-type (gravity-feed) cup dispenser model is designed to accommodate paper, plastic or foam cups with rim diameters ranging from 2-5/8" - 3-3/32". Stainless steel construction ensures long term product durability. Dispensers are shipped with two sets of stainless steel mounting brackets and can be mounted to a wall or surface. Countertop stands are also available. All models are NSF listed. 3-5/16" Diameter x 25-1/2"H overall.

PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-5/16 in
Depth3-5/16 in
Height25-1/2 in
Diameter3-5/16 in
Rim/Lid Diameter2-3/4" - 3-3/32"

Product Details

ColorSilver
Cup/Lid Size6 to 12 oz. paper/plastic; 6 to 8 oz. foam
MaterialStainless Steel
Dispensing MechanismAdjustment Clip
DescriptionSurface-Mount, Gravity-Feed Cup Dispenser
Number of Dispensers1
Package Quantity1
Manufacturers Part NumberADJ-NW-21
BrandDispense-Rite

Warranty

Warranty1 Year Limited Manufacturer's

Compliance & Certifications

CertificationsNSF