Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB378446

MPN #: C3604

Dispenser Kit Stand Only

Product Description
Dispenser Kit & Stand

Dispenser stands are a perfect countertop alternative to organize a variety of wall mount cup and lid dispensers. Dispenser stands are available individually or as a kit with dispensers. Each stand will hold up to four San Jamar cup or lid dispensers in any configuration.

  • Allows for high volume dispensing in a small footprint.
PRICE
$279.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth10 in
Height36 in
SizeBase: 10" Diameter

Product Details

TypeLid Dispenser Kit(Stand)
MaterialSteel
Package Quantity1
DescriptionCup and Lid Dispenser Kit
Manufacturers Part NumberC3604
BrandSan Jamar