Features:
- Tape dispenser accessory
- Up to 9.45" in diameter
- Designed for ZCM1000, ZCM1100, ZCM1500, ZCM2000, ZCM2200 and ZCM2500 series
Weights & Dimensions
| Length | 7 in |
| Width | 8 in |
| Height | 5 in |
Product Details
| Assembly Required | No |
| Type | Replacement Parts |
| Color | Black |
| For Use With | ZCM1000, ZCM1100, ZCM2000 & ZCM2200 Series Tape Dispensers |
| Feed Type | Manual |
| Style | Replacement Part |
| Material | Plastic/Steel |
| Description | Reel Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | ZCM1000P026 |
| Brand | Start International |