Cambro 100VS191 - Camcover Versa 10", Granite Gray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 100VS191 - Camcover Versa 10", Granite Gray
This Granite Gray colored Versa Camcovers withstands temperatures up to 300°F (149°C). Remains cool to the touch for easy handling. Lighter & quieter than metal covers. Is elegant in appearance without polishing, odor free, stain resistant, microwave safe & keeps food warm longer than metal covers.
This Granite Gray colored Versa Camcovers withstands temperatures up to 300°F (149°C). Remains cool to the touch for easy handling. Lighter & quieter than metal covers. Is elegant in appearance without polishing, odor free, stain resistant, microwave safe & keeps food warm longer than metal covers.
PRICE
$174.00 Sold in packages of 12 / $14.50 ea
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-11/16 in |
| Diameter | 10 in |
Product Details
| Type | Plate Cover |
| Material | Non-Porous Material |
| Package Quantity | 12 Case Pack Ea. |
| Color | Gray |
| Manufacturers Part Number | 100VS191 |
| Shape | Round |
| Brand | Cambro |