Escape Respirators

High Pressure Breathing Air Cylinders
| Compare | Image | Material | PSI | Adjustable Harness | People Served | Duration | Includes | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Aluminum | 2216 psi | Yes | 1 | 5 min. | Cylinder, Nylon Strap | Ships Same Day WBB2278908 | $2,519.00 | ||
![]() | Aluminum | 3000 psi | Yes | 1 | 10 min. | Cylinder, Nylon Strap, Standard Carrier | WBB2278894 | $2,365.00 | ||
![]() | Carbon Fiber | 3000 psi | Yes | 1 | 10 min. | Cylinder, Harness, Carrier Bag | WBB2278927 | $2,759.00 |
Related Products
The low-profile OptimAir® TL Powered Air-Purifying Respirator combines state-of-the-art design with superior "smart" features. The unit packages the motor blower, cartridges, and battery in a single hip-hugging design for lightweight comfort and fit. The low profile motor blower offers optimal airflow through a crushproof breathing tube, while the ergonomic battery pack allows for free movement within confined spaces. The unit automatically adjusts flow rates for altitude via an internal pressure sensor, while the cutting-edge design permits fast, accurate change-out of cartridges, hoods ...
Protect law enforcement and military personnel from a variety of respiratory hazards with this full line of CBRN and riot control gas masks. Featuring flexible lenses, wider field of view, permeation-resistant construction and built-in speaking diaphragms, these masks provide protection with a comfortable fit and superior visibility. Available in a variety of styles and configurations. Features : Control Gas Mask, complete with canister, nose cup, and identification tag Provides respiratory protection against military warfare, civil unrest and CBRN threats High-performance, custom-fit ...
Features: 30 CFM Filtration 48 CFM Flow Capacity 3 Stage, Grade-D Filtration Filter Change Indicators on All Filters 1/2" Hansen 5000 Series Plug Inlet, Maximum Inlet Pressure 150 PSI (2) Automatic Drains w/Discharge Tubes, (1) Manual Drain 9 VDC, 60 Hz CO Monitor Installed, Set at 10 PPM per OSHA (5 PPM for Canada) Monitor CSA Approved for Class 1, Division 1, Groups C and D Environments 3-Outlet Solid Aluminum Block Manifold (1/4" Hansen Style) External Warning Lights & Alarm Pressure Regulator Safety Relief Valve Set @ 125 PSI Visual Air Flowmeter to Monitor Pelican™ Case Mounted ...
The MSA Advantage® 900 Elastomeric half-mask respirator provides healthcare professionals, essential workers and first responders a secure protection solution. The Advantage® 900 is also the first elastomeric respirator to be approved with both a speaking diaphragm and no exhalation valve, thereby providing enhanced communication and filtration of exhaled breath to help achieve source control. Elastomeric respirators are a cost-effective and eco-friendly alternative over filtering facepiece respirators. Features : Elastomeric respirators are designed for repeated cleaning and ...
Protect law enforcement and military personnel from a variety of respiratory hazards with this full line of CBRN and riot control gas masks. Features Each canister consists of a plastic body, impregnated activated carbon fill, mini-pleated/hot melt separated filter media, polyester top filter and urethane adhesives. The filter media is composed of microglass with HEPA efficiency. The impregnated activated carbon is chromium free. Style of canister thread attachment: RD 40 military style. Compatible with Millennium CBRN Gas Mask.