Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2253321

MPN #: 4530CS-BLK-XXL

3M™ Disposable Coverall, Knit Cuffs & Knit Ankles, Blue, 2X-Large, 4530CS-BLK-XXL, 25/Case

Product Description
The 3M™ Protective Coverall 4530 is disposable safety work wear made of lightweight, breathable polypropylene with secondary flame resistance. Designed to be worn over primary FR garments, it helps provide protection against dusts and light liquid splashes. The 3M™ Protective Coverall 4530 helps protect against dusts and light liquid splashes. Typical applications for this safety work wear may include: welding, metal grinding, general powder handling, and woodworking. Designed to be worn over primary thermal protective FR garments.

Features
  • Breathable material (SMMS) to help reduce heat build up
  • Elastic waist and ankles for convenience and freedom of movement
  • Knit cuffs for increased comfort
  • Standard collar provides convenience when using auxiliary PPE
  • Two-way zipper with sealable storm flap for convenience and to help provide additional protection
  • Flame retardant coating offering limited protection against heat and flame
  • Reinforced gusset
  • Anti-static treatment on both sides
  • Inseam Length: 34 Inches


PRICE
$305.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 125 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height73-76 in
Size2XL
Fits Chest Size45-49"
Inseam Length34"

Product Details

TypeDisposable Coverall
ColorBlue
Hazard TypeLight Liquid Splashes, Hazardous Dusts
WristsKnit Cuff
Seam TypeStitched
AnklesElastic
Waist StyleElastic
Style4530
Closure Type2-Way Zipper/Storm Flap
MaterialSMMS Polypropylene, Polyester, Neoprene Rubber
Description3M™ Protective Polypropylene Coverall
Package Quantity25
BootsNo
Manufacturers Part Number4530CS-BLK-XXL
Brand3M

Compliance & Certifications

CertificationsEN 13034, EN ISO 13982-1:2004, EN 1073-2:2002, EN 1149-1:2006/EN 1149-5:2008