3M™ Disposable Coverall, Knit Cuffs, Attached Hood, White, 4X-Large, 4520-4XL, 20/Case
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Disposable Protective Coverall Safety Work Wear 4520 helps protect against certain light liquid splashes and hazardous dusts. This coverall offers a hooded option for protection of the head and neck. Advanced, breathable and lightweight materials help reduce heat build-up and promote comfortable wear. The key features make this protective coverall a great disposable PPE option. The 3M protective coverall 4520 helps protect against light liquid splashes and hazardous dusts. Typical applications for this safety work wear may include: Woodworking, General Powder Handling, Light-Duty Building Cleaning, insulation laying, and Metal Polishing. Product recommended for the following industries: Abatement/Remediation, Agriculture, Cleaning and Maintenance, General Industry/Manufacturing, Non-Hazardous Operations, Welding/Metalwork. Inseam Length: 36 Inches.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 78-81 in |
| Size | 4XL |
| Fits Chest Size | 52-55" |
| Inseam Length | 36" |
Product Details
| Type | Disposable Coverall |
| Color | White |
| Hazard Type | Light Liquid Splashes, Hazardous Dusts |
| Wrists | Knit Cuff |
| Seam Type | Stitched |
| Ankles | Elastic |
| Waist Style | Elastic |
| Style | 4520 |
| Closure Type | 2-Way Zipper/Storm Flap |
| Material | SMMS Polypropylene, Polyester, Neoprene Rubber |
| Description | 3M Protective Polypropylene Coverall |
| Package Quantity | 20 |
| Boots | No |
| Manufacturers Part Number | 4520-4XL |
| Hood | Yes |
| Brand | 3M |
Compliance & Certifications
| Certifications | EN 13034, EN ISO 13982-1:2004, EN 1073-2:2002, EN 1149-1:2006/EN 1149-5:2008 |