Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ADC

Model # :WBB2253042

MPN #: 351P

ADC® Adlite™ Disposable Penlight, White with Pupil Gauge, 6/Pack

Product Description
The Adlite™ disposable penlight, available in packages of 6 or individually in a variety of colors, is our most popular.

The Adlite™ 351 Features:
  • Sealed concentric beam, disposable diagnostic penlight
  • Activated by depressing pocket clip
  • Available with or without pupil gauge
  • Measures 5" long, 1/2" diameter
  • Sold in pack of 6


PRICE
$17.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width1/2 in
Height1/2 in
Weight0.3 lbs

Product Details

TypePenlight
MaterialPlastic Housing
Package Quantity6
DescriptionAdlite™ Disposable Penlight
ColorWhite
Manufacturers Part Number351P
BrandADC