Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708187XXXL

Global Industrial™ Disposable Polypropylene Coverall, Elastic Hood & Boots, WHT, 3XL, 25/Case

Product Description
Disposable Polypropylene Coverall, Elastic Wrists/Ankles, Hood & Boots, White, 3X-Large, 25/Case

These polypropylene coveralls provide effective, low cost garment protection against dry particulates such as dust, dirt, and debris for various environments including hospitals, food processing plants, and general industrial applications. The elastic wrists and ankles offer full body protection making them both functional and comfortable for non-hazardous environmental management scenarios. The lightweight, breathable design ensures user comfort during extended work days. Includes a hood and boots for added head and surface protection. Food contact compliant. Color finish is White. Size is 3X-Large. Package quantity is 25/Case.

PRICE
$78.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
78.95
Buy 5+ units
75.95Save $3.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74 in
Width29-1/2 in
Size3XL
Fabric Weight40g
Fits Waist Size59

Product Details

TypeDisposable Coverall
ColorWhite
WristsElastic
Seam TypeTriple Stitched
AnklesElastic
StyleKC-PP-40G-CVL
Closure TypeZipper Front
MaterialPolypropylene
UsageNon-Hazardous Dry Dust
DescriptionPolypropylene Coverall
Package Quantity25
BootsAttached
Manufacturers Part Number708187XXXL
Primary UseNon-Hazardous
HoodAttached
BrandGlobal Industrial